Motion
CDVM5D40-50B-13DZ

SMC CORP OF AMERICA
CDVM5D40-50B-13DZ

CDVM5D40-50B-13DZ
Mi Item #05758265
MFR #CDVM5D40-50B-13DZ
Price$157.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDVM5D40-50B-13DZ

CDVM5D40-50B-13DZ
Mi Item #05758265
MFR #CDVM5D40-50B-13DZ

Mfr description
CDVM5D40-50B-13DZ CYLINDER, VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.20/each

Specifications

Dimensions

  • Bore Diameter
    1.5750 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Double Clevis
  • Country of Origin
    JP
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    13DZ
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Mounting Type
    Double Clevis
  • Options Included
    D (Built-In Magnet), Surge Suppressor), Z (Light
  • Piping Type
    Screw-in
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CVM
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)