Motion
6602-04-06-06-FG

BRENNAN INDUSTRIES INC
6602-04-06-06-FG

Tee - 1/4 in Male JIC 37° Flare x 3/8 in Female JIC 37° Flare Swivel x 3/8 in Male JIC 37° Flare
MI ITEM #05758356
MFR #6602-04-06-06-FG
List Price$27.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6602-04-06-06-FG

Tee - 1/4 in Male JIC 37° Flare x 3/8 in Female JIC 37° Flare Swivel x 3/8 in Male JIC 37° Flare
MI ITEM #05758356
MFR #6602-04-06-06-FG

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$27.97/each for your price

Overview

Mfr description
6602-04-06-06-FG FITTING

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Male JIC, Female JIC Swivel
  • End 1 Size
    3/8 in, 1/4 in
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Female JIC Swivel, Male JIC
  • End 2 Size
    1/4 in, 3/8 in
  • End 2 Thread
    9/16-18 UNF
  • End 3 Style
    Male JIC, Female JIC Swivel
  • End 3 Size
    3/8 in;1/4 in
  • End 3 Thread
    9/16-18 UNF
  • Material
    Steel
  • Description Keyword
    1/4 in Male JIC 37° Flare x 3/8 in Female JIC 37° Flare Swivel x 3/8 in Male JIC 37° Flare
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    6602

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text