Motion
G45RTRF12
G45RTRF12 Reversed Terry Gloves (Jumbo)
Mi Item #05758404
MFR #G45RTRF12
Price$130.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G45RTRF12 Reversed Terry Gloves (Jumbo)
Mi Item #05758404
MFR #G45RTRF12

Mfr description
G45RTRF12 REVERSED TERRY GLOVES (JUMBO)
  • Provides thermal and cut protection
  • Wool lining
  • Winged thumb
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.49/each

Specifications

Dimensions

  • Glove Size
    One Size Fits Most

Details

  • ANSI Contact Heat
    ANSI/ISEA 105 Heat Level 4
  • Ansi Isea Cut Resistance Level
    ANSI/ISEA 105 Cut Level 4
  • Color
    Yellow
  • Manufacturer Upc Number
    845811055753
  • Material
    22 oz. Reversed Kevlar® Terrycloth & 8 oz. Kevlar® Twill Cuff
  • UPC_NO
    845811055753
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)