Motion
17705
General Purpose Work Glove - XL or Size 10 Size
Mi Item #05758431
MFR #17705
Price$85.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - XL or Size 10 Size
Mi Item #05758431
MFR #17705

Mfr description
PF9002 XL PROFLEX ANTI VIBRIATION GLOVE
  • Certified Full-Finger Anti-Vibration Gloves: Full-length AVC palm padding reduces vibration in the toughest applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.41/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    5.5 in
  • Size
    XL

Details

  • Color
    Black
  • Country of Origin
    CHN
  • Description
    9002 XL Black Certified Full-Finger Anti-Vibration Gloves
  • Group & Class
    Gloves
  • Includes
    1 Pair of Gloves
  • Material Type
    General Purpose Gloves
  • Product Line
    ProFlex
  • Product Types
    Glove
  • Protection Type
    Anti-Vibration
  • Series
    Anti-Vibration
  • Standards Met
    ANSI/ASA S2.73-2014 | EN 388
  • Type
    Glove
  • UPC_NO
    720476177050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)