Motion
KR 47 PPA

SKF
KR 47 PPA

Crowned Cam Follower-Hex Head - KR Series, 47 Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, Sealed, Stainless Steel Material
Mi Item #05758587
MFR #KR 47 PPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KR 47 PPA

Crowned Cam Follower-Hex Head - KR Series, 47 Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, Sealed, Stainless Steel Material
Mi Item #05758587
MFR #KR 47 PPA

Mfr description
KR 47 PPA BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    6 mm
  • Overall Length
    66 mm
  • Roller Diameter  
    47
  • Roller Width  
    24 mm
  • Stud Diameter  
    20 mm
  • Thread Size
    M20 x 1.5
  • Weight
    1.01 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Head, Stud End
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316571594934
  • Max Rpm
    3000 rpm
  • Operating Temperature Range
    Maximum of +280 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    14.7 kN
  • Radial Static Load Capacity
    24.5 kN
  • Roller Material
    Stainless Steel
  • Roller Shape
    Crowned
  • Series
    KR
  • Standards Met
    ANSI/ABMA Standard 18.1, ISO 7063
  • UPC_NO
    7316571594934
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)