Motion
HPBU-MM12X400

KURIYAMA OF AMERICA
HPBU-MM12X400

HPBU-MM12X400 HPBU Series 3/4 in. Hose ID and 400 ft. Assembled Length Blue Cover 3,000 PSI Hose Assembly
MI ITEM #05758662
MFR #HPBU-MM12X400
List Price$3,565.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HPBU-MM12X400

HPBU-MM12X400 HPBU Series 3/4 in. Hose ID and 400 ft. Assembled Length Blue Cover 3,000 PSI Hose Assembly
MI ITEM #05758662
MFR #HPBU-MM12X400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,565.99/each for your price

Overview

Mfr description
HPBU-MM12X400 INDUSTRIAL HOSE

Specifications

  • Additional Details
    Made in USA
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Series HPBU Blue Cover 3,000 PSI Hose Assemblies
  • Type
    Hose Assemblies
  • Manufacturer Upc Number
    822353137826
  • UPC_NO
    822353137826
  • Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought