Motion
PCM 161812 E

SKF
PCM 161812 E

PTFE Composite Straight Bushing - 16 mm Bore, 18 mm OD
MI ITEM #05758801
MFR #PCM 161812 E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 161812 E

PTFE Composite Straight Bushing - 16 mm Bore, 18 mm OD
MI ITEM #05758801
MFR #PCM 161812 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Outside Diameter
    18 mm
  • Overall Width
    12 mm
  • Weight
    0.01036 lbs

Details

  • Bearing Material
    PTFE Composite
  • Manufacturer Product Page
  • Operating Temperature Range
    -328 to 482 °F
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    PCM

Overview

Mfr description
PCM161812E BUSHING LYCODUR MATERIAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought