Motion
10071
Brass Stencil Kit - 45 Pieces, 2 in Character Size
MI ITEM #05758943
MFR #10071
Price$81.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brass Stencil Kit - 45 Pieces, 2 in Character Size
MI ITEM #05758943
MFR #10071

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$81.42/each

Specifications

Dimensions

  • Character Height
    2 in
  • Thickness
    0.012 in

Details

  • Characters
    A Thru Z, 0 Thru 9, Punctuation
  • Material
    Brass
  • Number Of Pieces
    45
  • UPC_NO
    081834100715

Overview

Mfr description
10071 STENCIL LETTERS & NUMBERS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought