Motion
13383636158

PFANNENBERG
13383636158

DTS 3185 DTS Cooling Unit - Washdown, 5000-7000 Btu/h Cooling Capacity, 400/460 V, Side Mount, Stainless Steel Material, Color 304 Stainless Steel
Mi Item #05758958
MFR #13383636158
Price$7,417.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
13383636158

DTS 3185 DTS Cooling Unit - Washdown, 5000-7000 Btu/h Cooling Capacity, 400/460 V, Side Mount, Stainless Steel Material, Color 304 Stainless Steel
Mi Item #05758958
MFR #13383636158

Mfr description
DTS3185; 13383636158 AC UNIT
  • American Made
  • Designed as an ideal solution for a wide variety of applications
  • Single bearing fan design provides long lasting, high airflow vs typical two bearing designs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,417.86/each

Specifications

Dimensions

  • Depth
    12.00 in
  • Height
    36.00 in
  • Weight
    108.00 lbs
  • Width
    12.00 in

Details

  • Accessory Pack
    18882000005
  • C11 Capacitor (Cond Fan)
    18884000003
  • C12 Capacitor (Evap Fan)
    18814000003
  • Color
    304 Stainless Steel
  • Condensate Management
    Active condensate evaporation system with safety overflow
  • Condensation Evaporator
    18881300026
  • Condenser Coil
    18881400004
  • Condenser Fan Assembly
    18811100020
  • Cooling Capacity
    5000-7000 Btu/h
  • Cover Assembly
    18880200013
  • Environmental Comp
    Washdown
  • Environmental Protection Standard
    Type 4/4x
  • Evaporator Fan Assembly
    18811100011
  • Filter/Dryer
    18885000000
  • Frequency
    50/60 Hz
  • FU2/FU3 (Fuses)
    18813000002
  • Fuse Class
    5
  • High Pressure Switch
    18815000023
  • Low Pressure Switch
    18885000008
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Ambient Temperature
    131 °F
  • Metal Mesh Filter
    18380000025
  • Min Ambient Temperature
    32 °F
  • Mounting Style
    Side Mount
  • Noise Level
    70 dB
  • Normal Run Current 35 A
    2.72 A
  • Operation Manual
  • Phase Monitor Relay
    18883000015
  • Power Consumption
    1283 W
  • Product Type
    Cooling Units
  • Refrigerant Quantity
    750 g
  • Refrigerant Type
    R134a
  • Series
    DTS Cooling Unit
  • Standards Met
    UL, cUL, CE, EAC (on request: GOST)
  • Status LED
    18883000028
  • Technical Data Sheet
  • Temperature Control Range
    77°F to 113°F - Factory Set @ 95 °F
  • Transformer
    18883000018
  • TXV
    18881300027
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack
  • UPC_NO
    4061131067085
  • Voltage
    400/460 V
  • Voltage Tolerance
    +/- 10%
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)