Motion
CDQ2B50-75DMZ-M9BW-111G

SMC CORP OF AMERICA
CDQ2B50-75DMZ-M9BW-111G

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #05758979
MFR #CDQ2B50-75DMZ-M9BW-111G
Price$974.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B50-75DMZ-M9BW-111G

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #05758979
MFR #CDQ2B50-75DMZ-M9BW-111G

Mfr description
CDQ2B50-75DMZ-M9BW-111G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$974.49/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    75 mm

Details

  • Actuation
    Single Acting
  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    CN
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2
  • Options
    Rod end male thread
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)