Motion
21MP025-6FA2
21MP025-6FA2, Timing Pulley 3/16 Inch Finished Bore
MI ITEM #05759099
MFR #21MP025-6FA2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21MP025-6FA2, Timing Pulley 3/16 Inch Finished Bore
MI ITEM #05759099
MFR #21MP025-6FA2

Mfr description
21MP025-6FA2 3/16'' BORE ALUMINUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.2500 in
  • Outside Diameter
    13.10 mm
  • Width
    0.75 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    00195057000353
  • Material
    Aluminum
  • Number Of Teeth  
    21
  • Tooth Style
    MXL
  • UPC_NO
    00195057000353

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)