Motion
60514
2" X 30' U-HOOK 5K LOAD HUGGER POLY TIEDOWN W/RATCHET
Mi Item #05759138
MFR #60514
Price$69.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" X 30' U-HOOK 5K LOAD HUGGER POLY TIEDOWN W/RATCHET
Mi Item #05759138
MFR #60514

Mfr description
60514 2" X 30' RATCHET ASSEMBLY, U-HOOK
  • Flexible, conforms to the load for better control
  • Ratchet designed for fast, easy adjustment
  • Soft, wide webbing helps protect cargo from damage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.67/each

Specifications

Dimensions

  • Sling Length
    30 ft
  • Weight
    4.8 lbs
  • Width
    2 in

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886605148
  • Material
    POLYESTER
  • Nominal Break Strength
    1600 lbs
  • Product Class
    9V
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Suggested Addition
    4FQSP
  • Ultimate Break Strength Or Proof Tst
    5000 lbs
  • UPC_NO
    697886605148
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)