Motion
8KP36143
Eaton Hansen and Gromelle HK Series PLUG (MALE) - Carbon Steel
MI ITEM #05759174
MFR #8KP36143
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Hansen and Gromelle HK Series PLUG (MALE) - Carbon Steel
MI ITEM #05759174
MFR #8KP36143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8KP36143
  • Coupling that sets the industry standard
  • Self-sealing poppet valves provide excellent high and low pressure sealing

Specifications

  • Both Ends Gender Type
    Male to Female
  • End 1 Thread
    1-11 1/2
  • End 2 Size
    1.000 in
  • End 2 Thread
    1X11 .5
  • Additional Details
    Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Chemical, Oil and Gas, Transportation, Food and Beverage, Trucks, Nuclear
  • Material
    Carbon Steel
  • Min Operating Temperature
    -15 °F
  • Max Operating Temperature
    400 °F
  • Maximum Operating Pressure
    4000 psi
  • Height
    1.880 in
  • Width
    1.880 in
  • Length
    2.850 in
  • Weight
    0.74 lb
  • Overall Length
    2.850 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text