Motion
NCMKC075-0150CS

SMC CORP OF AMERICA
NCMKC075-0150CS

NC(D)MK, Non-rotating, Single Acting, Spring Return
MI ITEM #05759282
MFR #NCMKC075-0150CS
Price$31.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMKC075-0150CS

NC(D)MK, Non-rotating, Single Acting, Spring Return
MI ITEM #05759282
MFR #NCMKC075-0150CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.55/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Stroke  
    1.5000 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rear Pivot Mount
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM

Overview

Mfr description
NCMKC075-0150CS CYLINDER
  • Single acting single rod, spring return
  • Bore sizes (inch): 3/4, 7/8, 1 1/16, , 1 1/4, 1 1/2
  • Maximum stroke: up to 6" as standard
  • Available with auto switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought