Motion
CLEARPLEX-1 DRUM

LUBRIPLATE LUBRICANTS CO
CLEARPLEX-1 DRUM

Clearplex Series Grease - USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 1 NLGI Grade, 110 lb Size, Keg Container, Translucent Color, Food Grade, Water Resistant
Mi Item #05759481
MFR #CLEARPLEX-1 DRUM
Price$1,781.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
CLEARPLEX-1 DRUM

Clearplex Series Grease - USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 1 NLGI Grade, 110 lb Size, Keg Container, Translucent Color, Food Grade, Water Resistant
Mi Item #05759481
MFR #CLEARPLEX-1 DRUM

Mfr description
CLEARPLEX-1 L0350-039 (WITH A LINER)
  • NSF H1 Registered
  • Water-Resistant
  • Contain anti-microbial additive
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,781.93/each

Specifications

Dimensions

  • Container Size
    110 lb
  • NLGI Grade
    1
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • Shelf Life
    3 yr

Details

  • Application
    Food and beverage applications where clear lubricant is desired
  • Base Type
    Aluminum Complex
  • Certification
    NSF H1
  • Color
    Translucent
  • Composition
    USP Mineral Oil-Based, Aluminum Complex-Thickened Grease
  • Container Type
    Keg
  • Dropping Point
    240°C/464 °F
  • Flash Point
    266°C/510 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    089215435005
  • Oil Type
    USP White Mineral
  • Package Qty
    1
  • Series
    CLEARPLEX
  • UPC_NO
    089215435005
  • Viscosity
    105
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)