1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMITH BEARING COMPANY
DCR-2-3/4
Crowned Cam Follower - 2.7500 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length
MI ITEM #
05759515
MFR #
DCR-2-3/4
Your Price
$228.68
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Cam Followers and Yoke Rollers
Cam Followers
SMITH BEARING COMPANY DCR-2-3/4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMITH BEARING COMPANY
DCR-2-3/4
Crowned Cam Follower - 2.7500 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length
MI ITEM #
05759515
MFR #
DCR-2-3/4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$228.68
/each
(List
$274.42
)
Qty
Add to Cart
Overview
Mfr description
DCR-2-3/4 BRG
Specifications
Roller Diameter
2.7500 in
Roller Width
1.5000 in
Stud Diameter
1.0000 in
Stud Length
2.2500 in
Thread Size
1/14 in
Radial Static Load Capacity
20800 lbs
Product Type
Crowned & Flat Cam Followers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data