Overview
Mfr description
78-500 GR11 GLOVE
Specifications
- Glove SizeXXL or Size 11
- MaterialPolyurethane Coateed Nylon
- Material TypeGeneral Purpose Gloves
- Lining MaterialNylon
- ApplicationDetailed Assemby, installation, packing & inspection
- ColorBlack
- UPC_NO00628670507188
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data