Specifications
Dimensions
- Glove SizeL or Size 9
Details
- ApplicationDetailed Assemby, installation, packing & inspection
- ColorBlack
- Lining MaterialNylon
- MaterialPolyurethane Coateed Nylon
- Material TypeGeneral Purpose Gloves
- UPC_NO00628670507157
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)