Motion
H1C-343-1 SS
One-Piece Split Clamp Collar Recessed Screw - One Piece - Split, Stainless Steel, 3.4375 in Bore
Mi Item #05759622
MFR #H1C-343-1 SS
Price$308.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Split Clamp Collar Recessed Screw - One Piece - Split, Stainless Steel, 3.4375 in Bore
Mi Item #05759622
MFR #H1C-343-1 SS

Mfr description
H1C-343-1 SS 3-7/16 COLLAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$308.78/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Weight
    1.926494 lbs

Details

  • Construction
    One Piece - Split
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Manufacturer Upc Number
    044861064719
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861064719
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)