Specifications
Dimensions
- Inlet Size3/8 NPT
- Nozzle Length5.9060 in;150 mm
- Tube Length5.9060 in;150 mm
- Weight165 g
Details
- ColorUrban White
- DescriptionPistol Style Air Blow Gun with Urban White Body and 3/8 in NPT Inlet
- Handle StylePistol Grip
- IncludesMale Thread Nozzle
- Includes NozzleYes
- Standards MetRoHS
- StyleBottom Direction Pistol Grip
- Tip TypeMale Thread
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)