Motion
K1134-05X500
K1134-05X500 POLYAIR® K1134 Series 5/16 in. Nominal ID and 500 ft Standard Lengths Multi-Purpose Air & Water Hose
MI ITEM #05759733
MFR #K1134-05X500
Price$1.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K1134-05X500 POLYAIR® K1134 Series 5/16 in. Nominal ID and 500 ft Standard Lengths Multi-Purpose Air & Water Hose
MI ITEM #05759733
MFR #K1134-05X500

Mfr description
K1134-05X500 500 FT
  • U. V. and weather resistant. Excellent cold weather flexibility. Easily re-coiled after use. Medium/high oil resistance, complies with ARPM's Class B Designation. Non-marking pin-pricked cover. Lightweight. One-piece lengths. Chemical resistance of PVC. Silicone-free materials. RoHS(16) compliant. Individually shrink-wrapped assemblies are available. Phthalate Free!
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.48/each

Specifications

Details

  • Additional Details
    Our high quality flexible PVC compounds are uniquely blended to make this hose look and feel like comparable rubber hose and stay flexible at low temperatures. Its light weight makes it an ideal hose for air tool applications.
  • Application
    Ideal for in-plant applications requiring color coding of hose supply lines., Transfer of air, water and mild water-soluble chemicals., Outdoor applications requiring a low temperature hose., General air supply line for pneumatic tools and paint spray systems., Low pressure spray hose for water-soluble chemicals.
  • Color
    Red
  • Hose Covering Material
    PVC compound
  • Manufacturer Upc Number
    822353042748
  • Product Types
    POLYAIR® Series K1134 Multi-Purpose Air & Water Hose
  • Type
    Multi-Purpose PVC Air and Water Hose
  • UPC_NO
    822353042748
  • Working Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)