Motion
G1814BC
Eye / Face Wash- Mounted - Wall Mount, Push Flag Activation, Stainless Steel Bowl Material
MI ITEM #05759812
MFR #G1814BC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye / Face Wash- Mounted - Wall Mount, Push Flag Activation, Stainless Steel Bowl Material
MI ITEM #05759812
MFR #G1814BC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
G1814BC EYEWASH BOWL
  • Wall mounted eye wash features 12” stainless steel bowl with powder coated cast aluminum wall bracket.
  • Never lose dust covers again! Spray head assembly has two Gentle Spray outlet heads with “flip-top” dust covers mounted on chrome plated brass supply arms.
  • Eye wash is activated by a ½” IPS chrome plated brass stay-open ball valve with cast aluminum flag handle.
  • Activating eye wash valve also opens stainless steel bowl cover, which covers the entire bowl while not in use.
  • Stainless steel bowl acts like a sink to drain water away.

Specifications

  • Mount Type
    Wall
  • Activation Method
    Push Flag
  • Bowl Material
    Stainless Steel
  • Approval Listing Regulations
    ANSI Z358.1
  • Harmonization Code
    848180.3070
  • Weight
    19 lbs
  • Manufacturer Product Page
  • Product Type
    Eye & Face Wash Stations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought