Motion
UKFS313D1

NTN
UKFS313D1

Flange-Mount Ball Bearing Unit - 2-3/8 in Bore, 4-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material
Mi Item #05759916
MFR #UKFS313D1
Price$894.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKFS313D1

Flange-Mount Ball Bearing Unit - 2-3/8 in Bore, 4-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material
Mi Item #05759916
MFR #UKFS313D1

Mfr description
UKFS313D1 PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$894.91/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.5313 in
  • Bore Diameter  
    2-3/8 in
  • Overall Length Diameter  
    8.1875 in

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Manufacturer Upc Number
    4547359238761
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359238761
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)