Motion
V12M12-SS
V-Series Hydraulic Plug - Stainless Steel Body Material, 1-1/2 in NPTF, 1-1/2 – 11-1/2 Male Thread, 1500 psi psi, 1-1/2 in Body Size, Buna-N Seal
MI ITEM #05759958
MFR #V12M12-SS
List Price$1,069.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Series Hydraulic Plug - Stainless Steel Body Material, 1-1/2 in NPTF, 1-1/2 – 11-1/2 Male Thread, 1500 psi psi, 1-1/2 in Body Size, Buna-N Seal
MI ITEM #05759958
MFR #V12M12-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,069.84/each for your price

Overview

Mfr description
V12M12-SS NIPPLE

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Male NPTF
  • Thread Hose I.D. Tube O.D.
    1-1/2 in
  • Actual Thread Size
    1-1/2 – 11-1/2 NPTF
  • Working Pressure Range
    1001 to 2000 psi
  • Working Pressure
    1500 psi
  • Material Specifics
    316 Stainless Steel
  • Body Material
    Stainless Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1-1/2 in NPTF, 1-1/2 – 11-1/2 Male Thread
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Body Size
    1-1/2 in
  • Hex
    2.50 in
  • Length
    3.85 in
  • Burst Pressure
    3000 psi
  • Standard Interchange
    Snap-Tite H Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text