Specifications
Dimensions
- Bore Diameter45 mm
- Weight15.044 oz
Details
- Manufacturer Product Page
- Product TypeCylindrical Roller Thrust Bearings
- SeriesWS874
- Thrust Bearing TypeSingle-Direction
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)