Motion
8221G011

ASCO
8221G011

Solenoid Valve - 220 V ac, 240 V ac, 2 way - 2/2 Normally Closed
MI ITEM #05760073
MFR #8221G011
Price$1,711.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8221G011

Solenoid Valve - 220 V ac, 240 V ac, 2 way - 2/2 Normally Closed
MI ITEM #05760073
MFR #8221G011

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,711.00/each

Specifications

Dimensions

  • Port 1 Size/Type
    1-1/2 in

Details

  • Actuation
    Solenoid
  • Body Material
    Brass
  • Solenoid Supply Voltage
    220 V ac, 240 V ac
  • Valve Functionality
    2 way - 2/2 Normally Closed

Overview

Mfr description
8221G011AC120/60,110/50D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought