Motion
DF07A74CS16

NTN
DF07A74CS16

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 21 mm Width, Open
MI ITEM #05760282
MFR #DF07A74CS16
Price$149.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DF07A74CS16

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 21 mm Width, Open
MI ITEM #05760282
MFR #DF07A74CS16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$149.82/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    21 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    DF07A74CS16 BRG
  • Manufacturer Upc Number
    4547359862454
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359862454

Overview

Mfr description
DF07A74CS16 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought