Motion
CM1559

GRACO INC
CM1559

Supply Unit - 1.6 gpm Flow Rate
MI ITEM #05760594
MFR #CM1559
List Price$44,682.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
CM1559

Supply Unit - 1.6 gpm Flow Rate
MI ITEM #05760594
MFR #CM1559

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44,682.40/each for your price

Overview

Mfr description
CM1559 SUPPLY UNIT,63:1,3.0 RAM,200L

Specifications

  • Flow Rate
    1.6 gpm
  • Application
    Bonding, Encapsulation, Fluid Transfer, Gasketing, Molding, Potting, Sealing, Spray, Underfill, Unloading
  • Wetted Materials
    Acetal, Alloy Steel, Aluminum, Carbon Steel, Carbon-Filled PTFE, Chrome Plating, Ductile Iron, EPDM, Electroless Nickel Plating, High Molecular Weight Polyethylene, Stainless Steel, Zinc Plating, Zinc-Plated Carbon Steel
  • Max Discharge Pressure
    6300 psi
  • Maximum Flow Rate
    1.6 gpm
  • Pump Type
    Supply Unit
  • Seal Material
    EPDM
  • Type Design
    Priming Piston

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought