Motion
ZM08
ZM Series Bearing Lock Nut - M4 mm Thread Size, 16 mm OD, 3/8 in Face Dia., 8 mm Width
Mi Item #05760615
MFR #ZM08
Price$121.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZM Series Bearing Lock Nut - M4 mm Thread Size, 16 mm OD, 3/8 in Face Dia., 8 mm Width
Mi Item #05760615
MFR #ZM08

Mfr description
ZM08 8 X .075MM LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.58/each

Specifications

Dimensions

  • Face Diameter  
    3/8 in
  • Outside Diameter  
    16 mm
  • Overall Height
    0.3125 in
  • Overall Width
    8 mm
  • Thread Size  
    M4 mm
  • Weight
    0.259 oz

Details

  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    ZM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)