Motion
ZMA75/125
ZMA Series Bearing Lock Nut - M75x2 mm Thread Size, 125 mm OD, 4-9/16 in Face Dia., 38 mm Width
MI ITEM #05760618
MFR #ZMA75/125
List Price$929.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZMA Series Bearing Lock Nut - M75x2 mm Thread Size, 125 mm OD, 4-9/16 in Face Dia., 38 mm Width
MI ITEM #05760618
MFR #ZMA75/125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$929.96/each for your price

Overview

Mfr description
ZMA75/125 M75X2.0 NUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Overall Width
    38 mm
  • Lock Nut Type
    Precision
  • Weight
    5.097 lbs
  • Series
    ZMA
  • Manufacturer Product Page
  • Overall Height
    1.4375 in
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought