Motion
HN 17/SNL

SKF
HN 17/SNL

Spanner Wrenche - Hook Style, 110 to 115 mm Capacity, 323 mm OAL
Mi Item #05761223
MFR #HN 17/SNL
Price$145.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HN 17/SNL

Spanner Wrenche - Hook Style, 110 to 115 mm Capacity, 323 mm OAL
Mi Item #05761223
MFR #HN 17/SNL

Mfr description
HN 17/SNL
  • Unique design allows the SKF HN/SNL series to be used inside SKF SNL, FSNL, SNH and SE bearing housings
  • Suitable for tightening and loosening a wide selection of lock nuts, facilitating their use in a wide range of housing and shaft applications
  • Large contact area of spanner around nut provides excellent grip and force transmission
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.04/each

Specifications

Dimensions

  • Hook Width
    10 mm
  • Overall Length
    323 mm
  • Weight
    18.74 lbs

Details

  • Diameter Capacity
    110 to 115 mm
  • Spanner Style
    Hook
  • UPC_NO
    7316572332894
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)