Motion
2763-95
Self-Priming Centrifugal Pump - Closed Coupled With Motor
Mi Item #05761245
MFR #2763-95
Price$1,635.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Priming Centrifugal Pump - Closed Coupled With Motor
Mi Item #05761245
MFR #2763-95

Mfr description
2763-95 PUMP W/MOTOR
  • High Volume Liquid Transfer, Waste Water Drainage and Processing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,635.43/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in NPT
  • Inlet Port Size
    2 in NPT
  • Max ft of Head
    81 ft
  • Outlet Port Size
    2 in NPT

Details

  • Check Seat Material
    Buna-N
  • Enclosure
    ODP
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency
    50/60 Hz
  • Horsepower
    2 hp
  • Max Pressure
    35 psi
  • Maximum Flow Rate
    130 gpm
  • O Ring Material
    Buna-N
  • Phase
    3
  • Pump Body Material
    Cast Iron
  • Seal
    Buna-N
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type
    Centrifugal Self Primer Closed Coupled with Motor
  • Type Design
    Centrifugal Self Primer Closed Coupled with Motor
  • Voltage
    208–230/460 V
  • Wetted Materials
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)