Motion
SHT 24

SKF
SHT 24

Keyless Bushing - 24 mm ID, 46 mm OD
Mi Item #05761268
MFR #SHT 24
Price$402.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHT 24

Keyless Bushing - 24 mm ID, 46 mm OD
Mi Item #05761268
MFR #SHT 24

Mfr description
SHT 24 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$402.94/each

Specifications

Dimensions

  • Bore Diameter
    24 mm
  • Maximum Transmitted Thrust
    6070 lbf
  • Outside Diameter  
    46 mm
  • Overall Length
    37 mm
  • Screw Size
    M6x12
  • Weight
    0.87 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    3899.33 ft-lbs
  • Number Of Locking Screws
    6
  • Transmissible Axial Force
    6070 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)