Motion
00 11 04

KNIPEX
00 11 04

3 1/2" Profi-Key Control Cabinet Key
Mi Item #05761603
MFR #00 11 04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 11 04

3 1/2" Profi-Key Control Cabinet Key
Mi Item #05761603
MFR #00 11 04

Mfr description
00 11 04 PROFI CONTROL CABINET KEYS
  • For heating, air conditioning, sanitary and building engineering.
  • With bit insert: slot 3/64 x 9/32" and cross recess PH2.
  • With adapter for 1/4" bits on securing chain.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    3 1/16 in.
  • Overall Depth
    2/3 in.
  • Single Part Height
    2/3 in. in
  • Single Part Length
    3 1/16 in.
  • Single Part Width
    3 1/16 in.
  • Tool Weight
    0.16 lbs.
  • Tool Width
    2 1/4 in.

Details

  • Blade Finish
    Chrome Plated
  • Color
    Silver
  • Country of Origin
    Germany
  • Description
    Profi-Key Control Cabinet Key
  • Handle Color
    Silver
  • Insulated Handle
    No
  • Material
    Zinc die cast
  • Number Of Pieces
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)