Specifications
Dimensions
- Hose Dash Size24
- Hose Inside Diameter1.5000 in
Details
- Additional DetailsGates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
- ConfigurationStraight
- Country of OriginKR
- End Type 1FERRULE
- Fitting ShapeFerrule
- Fitting TypeFerrule
- For Use WithEFG3K, G1/G1H, G2, M2T, M3K, M4K/M4KL, M5K, Pclean
- Manufacturer Upc Number770075447467
- MaterialStainless Steel
- SwivelNo
- UPC_NO770075447467
Overview
Mfr description
24B1F-4SS G17995-0424 FERRULE
- Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;