Motion
BTW 110 CTN9/SP

SKF
BTW 110 CTN9/SP

Ball Thrust Bearing - Double-Direction, 110 mm Bore, 170 mm OD
MI ITEM #05761978
MFR #BTW 110 CTN9/SP
Price$6,012.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BTW 110 CTN9/SP

Ball Thrust Bearing - Double-Direction, 110 mm Bore, 170 mm OD
MI ITEM #05761978
MFR #BTW 110 CTN9/SP

Mfr description
BTW 110CTN9/SP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,012.78/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    170 mm
  • Weight
    10.4 lbs

Details

  • Bearing Material
    Bearing Steel
  • Coating
    Uncoated
  • Dynamic Load Capacity
    18412 lbf
  • Lubrication
    Unlubricated
  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Series
    BTW
  • Static Load Capacity
    58450 lbf
  • Thrust Bearing Type
    Double-Direction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)