Motion
02-161218
CV2-20V-P-0-5 CHECK VALVE
Mi Item #05762139
MFR #02-161218
Price$87.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CV2-20V-P-0-5 CHECK VALVE
Mi Item #05762139
MFR #02-161218

Mfr description
CV2-20V-P-0-5 CHECK VALVE
  • High operational efficiency|Low spring settings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.60/each

Specifications

Dimensions

  • Orifice Size
    1.435 in
  • Overall Length
    2.80 in
  • Weight
    1.09 lbs

Details

  • Cavity
    C-20-2
  • Cracking Pressure
    0.35 bar
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Check Valve
  • Leakage
    0.25 cc/min
  • Maximum Flow Rate
    227 L/min
  • Maximum Operating Pressure
    210 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Pilot Piston Seal
    No
  • Port Type
    Cartridge Only
  • Pressure Setting
    0.35 bar
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Viton
  • Special Features
    None
  • Style
    Poppet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)