Motion
NCDGBN32-0600+0800-XC11

SMC CORP OF AMERICA
NCDGBN32-0600+0800-XC11

NCDGBN32-0600+0800-XC11 NCG CYLINDER
MI ITEM #05762166
MFR #NCDGBN32-0600+0800-XC11
Price$174.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBN32-0600+0800-XC11

NCDGBN32-0600+0800-XC11 NCG CYLINDER
MI ITEM #05762166
MFR #NCDGBN32-0600+0800-XC11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$174.80/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Basic style
  • Installation Instructions
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Basic style
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCG
  • Spec Sheet

Overview

Mfr description
NCDGBN32-0600+0800-XC11 NCG CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought