Motion
SF201AF

3M
SF201AF

SecureFit™ Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Clear Frame/Temple Color, Polycarbonate, One size fits most Size
Mi Item #05762287
MFR #SF201AF
Price$5.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SF201AF

SecureFit™ Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Clear Frame/Temple Color, Polycarbonate, One size fits most Size
Mi Item #05762287
MFR #SF201AF

Mfr description
65717 SF201AF-CA SECURE FIT SAFETY
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Pressure Diffusion Temple Technology
  • Lightweight design
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.90/each

Specifications

Dimensions

  • Size
    One size fits most
  • Weight
    1.432 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Approval Listing Regulations
    ANSI Z87.1-2003 and CSA Z94.3-2007
  • Comfort Features
    3M™ Pressure Diffusion Temple Technology
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Clear
  • Frame Style
    Frameless
  • Frame Temple Color
    Clear
  • Frame Temple Material
    Plastic
  • Group & Class
    Value
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    SF201AF
  • Manufacturer Upc Number
    10078371657175
  • Metal Frame
    Non-Metal Frame
  • Product Line
    2000 Series
  • Series
    200
  • Temple Color
    Clear
  • Type
    Safety Glasses
  • UPC_NO
    10078371657175
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)