Specifications
Dimensions
- Continuous Torque1221 in
- Motor Port Size7/8–14 UNF-2B
- Overall Height5.27 in
- Overall Length6.42 in
- Overall Width3.87 in
- Weight12.50 lbs
Details
- Actual Mounting Flange2 Bolt Std - 82.50 [3.248] Dia. X 3.05 [.120] Pilot, 13.59 [.535] Dia. Mounting Holes On 106.35 [4.187] Dia. B.C.
- Actual Output ShaftStraight
- Actual Port Type.875-14 UNF-2B SAE O-Ring Ports
- Continuous Flow Rate15 gpm
- Displacement4.00 in³/r
- Intermittent Pressure190 bar
- Manufacturer Catalog
- Max Continuous Oil Viscosity70 Saybold universal second
- Max System Operating Temperature-34°C to 82 °C
- Maximum RPM-Continuous355 rpm
- Motor Port TypeStraight Thread O-Ring SAE
- Mounting Type2-Bolt
- Port Configuration.875-14 UNF-2B SAE O-Ring Ports
- Seal TypeStandard
- SeriesT-Series
- Shaft TypeStraight
Overview
Mfr description
158-3855-001 HYD MOTOR
- High efficiency
- Smooth low-speed operation
- Extended motor life (especially at low speed conditions)
- Design flexibility
- Ability to optimize designs for your application needs
- Extends leak-free performance