Motion
K1B-103
Hydraulic Plug - Brass Body Material, 1/8 in NPT, 1/8 – 27 Female Thread, 3000 psi psi, 1/8 in Body Size, EPDM Seal
Mi Item #05762555
MFR #K1B-103
Price$14.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Brass Body Material, 1/8 in NPT, 1/8 – 27 Female Thread, 3000 psi psi, 1/8 in Body Size, EPDM Seal
Mi Item #05762555
MFR #K1B-103

Mfr description
K1B-103 PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.55/each

Specifications

Dimensions

  • Actual Thread Size
    1/8 – 27 NPT
  • Body Size
    1/8 in
  • Weight
    0.042 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Coupling Component
    Plug
  • Description Keyword
    1/8 in NPT, 1/8 – 27 Female Thread
  • Flow Rate
    1.80 gpm
  • Hose Connection Type
    Female NPT
  • Industry/Application
    Industrial, Oil & Gas, Construction, Mining, Automotive, Agriculture, Food & Beverage
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Seal Material
    EPDM
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Working Pressure
    3000 psi
  • Working Pressure Range
    2001 to 3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)