Specifications
Dimensions
- Connection Size1 MNPT in
- Diameter5.0000 in
- Height8.0000 in
Details
- Manufacturer Product Page
- Material TypeSilica Gel
- Maximum Air Flow2 cfm
- MediumSilica Gel
- TypeDesiccant Breather
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)