Motion
CP3850-60AB9V

CHICAGO PNEUMATIC
CP3850-60AB9V

Pneumatic Angle Grinder - 6000 rpm Maximum Speed, 80.0 cfm, 0.50 in Inlet, 2.82 hp
MI ITEM #05762714
MFR #CP3850-60AB9V
Price$2,119.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
CP3850-60AB9V

Pneumatic Angle Grinder - 6000 rpm Maximum Speed, 80.0 cfm, 0.50 in Inlet, 2.82 hp
MI ITEM #05762714
MFR #CP3850-60AB9V

Mfr description
CP3850-60AB9V ANGLE GRINDER 9"
  • Highest durability in demanding applications
  • Superior torque for maximum productivity
  • Superior ergonomics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,119.54/each

Specifications

Dimensions

  • Hose Size
    0.6300 in;16 mm
  • Inlet size
    0.50 in
  • Overall Length
    340 mm
  • Tool Weight
    7.00 lbs

Details

  • Air Consumption
    1260 lpm
  • Air Consumption @ Load
    80.0 cfm
  • Exhaust Type
    Silencer
  • Free Speed
    6000 rpm
  • Horsepower
    2.82 hp
  • Manufacturer Upc Number
    15451705640
  • Material
    Aluminum, Composite over-sleeve
  • Maximum Speed
    6000 rpm
  • Product Types
    Pneumatic Angle Grinder
  • Spindle Lock
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)