Motion
TUZ0604W-20
Wear Resistant Flat Tubing - Air Only, 4 mm, 0.158 in ID, 6 mm, 0.236 in OD, 20 m Length, 15 mm Min Bend Radius
Mi Item #05762717
MFR #TUZ0604W-20
Price$44.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Resistant Flat Tubing - Air Only, 4 mm, 0.158 in ID, 6 mm, 0.236 in OD, 20 m Length, 15 mm Min Bend Radius
Mi Item #05762717
MFR #TUZ0604W-20

Mfr description
TUZ0604W-20 TUBING, WEAR RESISTANT
  • Operating temperature: -4 ~ +140°F(-20 to 60°C)
  • 5-size variations include tubing O.D.: ø4, ø6, ø8, ø10, ø12
  • Applicable fittings include: KQ, KJ, KF, KFG, and M/MS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.80/each

Specifications

Dimensions

  • Length
    20 m
  • Minimum Bend Radius
    15 mm
  • Tube Inner Diameter
    0.158 in, 4 mm
  • Tube Outer Diameter
    0.236 in, 6 mm

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    White
  • Country of Origin
    JP
  • Description Keyword
    Air Only
  • Fluid Type
    Air
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Max Operating Temperature
    104 °F
  • Min Operating Temperature
    32 °F
  • Operating Pressure At Room Temp
    116 psi
  • Tube Material
    Special Polyurethane
  • Typical Applications
    General Purpose Air, Wear Resistance
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)