Motion
DCV580

DEWALT
DCV580

MAX* Cordless Wet-Dry Vacuum Cleaner -
Mi Item #05762723
MFR #DCV580
Price$268.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCV580

MAX* Cordless Wet-Dry Vacuum Cleaner -
Mi Item #05762723
MFR #DCV580

Mfr description
DCV580H 18/20 VOLT MAX WET/DRY VACUUM
  • Cordless operation powered by either an 18V or 20V MAX* battery
  • Easily accessible, washable/reusable filter
  • tap or water rinse to clean
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
USD$268.93/each

Specifications

Dimensions

  • Weight
    9.895 lbs

Details

  • Manufacturer Upc Number
    885911260510
  • Power Type
    Battery
  • UPC_NO
    885911260510
  • Vacuum Cleaner Type
    Hand-Held
  • Vacuum Collection Method
    HEPA Filtration
  • Voltage
    18 / 20 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)