Overview
Mfr description
251-01-6201 POLYCARBONATE SAFETY VISOR
- Surefit™ 20cm Clear Polycarbonate Visor
- Used with 251-01-6225 Surefit™ hard hat adapter
Specifications
- ColorClear
- Manufacturer Upc Number5038428016193
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data