Motion
251-01-6225
Hard Hat - Clear Color
MI ITEM #05762899
MFR #251-01-6225
Price$13.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Clear Color
MI ITEM #05762899
MFR #251-01-6225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.33/each

Specifications

Details

  • Additional Details
    Allows the attachment of a safety visor.
  • Color
    Clear
  • Country of Origin
    China
  • Manufacturer Upc Number
    5038428016186
  • Standards Met
    ANSI Z87
  • UPC_NO
    5038428016186

Overview

Mfr description
251-01-6225 HARD HAT ADAPTER
  • Clips into the universal accessory slots of the hard hat
  • Curved plastic channel fits over both standard and short brims
  • Pivoting blades allow the visor to be lifted up when not in use
  • Will fit the JSP® Surefit™ Safety Visors
  • Can also be used in conjunction with Surefit™ Contour Ear Muffs
  • Meets ANSI Z87+ requirements when worn with safety glasses or goggles

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought