Motion
15246
Oil Seal - Solid, 1.500 in Shaft Dia., 3.625 in OD, 0.563 in Overall Width, J6-KIT Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #05762926
MFR #15246
Price$28.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.500 in Shaft Dia., 3.625 in OD, 0.563 in Overall Width, J6-KIT Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #05762926
MFR #15246

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.39/each

Specifications

Dimensions

  • Outside Diameter
    3.625 in
  • Overall Width
    0.563 in
  • Shaft Diameter
    1.500 in
  • Weight
    0.16 lbs

Details

  • Design Type
    J6-KIT
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311502559
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid

Overview

Mfr description
15246 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought