Specifications
Dimensions
- Bore Diameter50 mm
- Stroke20 mm
Details
- Compact Cylinder TypePlate
- Country of OriginJP
- Cylinder SeriesMU
- Made to OrderYes
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic
- Product TypeCompact Air Cylinders
- SeriesMU-Z
Overview
Mfr description
MUB50-20DZ CYL, COMPACT, PLATE