Specifications
Details
- Additional DetailsThe Evolution® Deluxe 6161 Full Brim Hard Hat is a true evolution of the long established MK2 and MK3 hard hats. It's shell is made of High Density Polyethylene (HDPE) and has many useful features. It comes with a 6-Point suspension system with polyester textile straps. The Chamlon sweatband has an Egyptian cotton core with porous PU coating for maximum sweat absorption, which is PH neutral and dermatologically tested. The full brim provides additional protection to the beck and ears against sun, glare, rain, snow, and falling debris. It also comes with a wheel ratchet which is the new easy way to create a firm comfort fit.
- Adjustment TypeWheel Ratchet/Adjustable clips for height adjustment
- ANSI RatingANSI Z89.1
- ColorWhite
- Country of OriginUnited Kingdom
- Manufacturer Upc Number5038428011198
- Prop 65 StatementYes
- Shell MaterialHDPE
- Standards MetTAA
- UPC_NO5038428011198
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)